Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Manhole Utility Shelter Deluxe Umbrella, 92" Overall Height, 84" Diameter, Vinyl, Yellow

  • Item # 1UFG3
  • Mfr. Model # 9403
Manhole Utility Shelter Deluxe Umbrella,  92" Overall Height,  84" Diameter,  Vinyl,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Get low-cost protection from sun and rain with the 9403 Deluxe Umbrella from Allegro® Safety. Its sturdy, 92" 2-part metal pole can pushed into the ground or strapped to a manhole guard rail. It tilts to help you stay as comfortable as possible while working in a confined space. Heavy-duty, waterproof vinyl material is safety yellow to aid visibility. The umbrella collapses to 4 ft. x 6" for easy stowage in the included bag.
Show More Close
 

Technical Specifications

Item # 1UFG3
Mfr. Model # 9403
UNSPSC #53102505
Catalog Page 1783
Shipping Weight 14.15 lbs
Country of Origin China *
Item Manhole Utility Shelter Deluxe Umbrella
Overall Height 92"
Collapsed Height 6"
Collapsed Length 48"
Collapsed Width 6"
Color Yellow
Diameter 84"
Material Vinyl
Frame Material Steel
Features Metal Pole With Tilt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.