Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Manhole Utility Shelter Economy Umbrella, 84" Overall Height, 68" Diameter, Vinyl, Yellow

  • Item # 1UFG2
  • Mfr. Model # 9403-01
Manhole Utility Shelter Economy Umbrella,  84" Overall Height,  68" Diameter,  Vinyl,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1UFG2
Mfr. Model # 9403-01
UNSPSC #53102505
Shipping Weight 10.7 lbs
Country of Origin USA *
Item Manhole Utility Shelter Economy Umbrella
Overall Height 84"
Collapsed Height 6"
Collapsed Length 48"
Collapsed Width 6"
Color Yellow
Diameter 68"
Material Vinyl
Frame Material Wood
Features 2 Piece Wood Pole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.