Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Manhole Utility Shelter Economy Tent, 84" Overall Height, 73" Overall Length, 72" Overall Width

  • Item # 1UFF9
  • Mfr. Model # 9403-66
Manhole Utility Shelter Economy Tent,  84" Overall Height,  73" Overall Length,  72" Overall Width
Qty
  • Web Price
    $394.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1UFF9
Mfr. Model # 9403-66
UNSPSC #49121503
Shipping Weight 25.3 lbs
Country of Origin China *
Item Manhole Utility Shelter Economy Tent
Overall Height 84"
Overall Length 73"
Overall Width 72"
Collapsed Height 2-1/2"
Collapsed Length 31"
Collapsed Width 31"
Color Hi-Visibility Green
Material Nylon
Frame Material Steel
Features (2) Windows, Spring Open Design, Blower Duct Tube Opening
Includes Storage Bag, Stakes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.