Check Availability
  • ALLEGRO 

    Manhole Covr Lid Lifter, 900lb, Steel, Orng

  • Item # 32MZ68
  • Mfr. Model # 9401-26
Manhole Covr Lid Lifter, 900lb, Steel, Orng
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The 2-person lifting points help one person break loose the most stubborn covers, up to 36" in diameter, safely and with minimal back strain. The lifter collapses for easy transport and storage.
Show More Close
 

Technical Specifications

Item # 32MZ68
Mfr. Model # 9401-26
UNSPSC #27126101
Catalog Page 1781
Shipping Weight 68.6 lbs
Country of Origin USA *
Item Manhole Cover Lid Lifter
Capacity 900 lb.
Material Steel
Color Orange
Overall Height 79"
Overall Length 12"
Overall Width 30-1/2"
Collapsed Height 11-5/8"
Collapsed Length 36"
Collapsed Width 12-1/2"
Features Steel or Lightweight Aluminum Construction, Dual Position Lifting Points Provide The Power to Break Loose The Most Stubborn Covers, Breaks Down for Easy Storage; Magnet: Clamps to Cover without Any Special tools, Eliminates The Use of Pry Bars, for Safety Must Be In Contact with The Cover to Be Engaged, Two Strengths
Includes Steel Collapsible Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.