Check Availability
  • ALLEGRO 

    Manhole Cover Lid Lifter, 500 lb., Orng

  • Item # 32MZ74
  • Mfr. Model # 9401-35
Manhole Cover Lid Lifter, 500 lb., Orng
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This lightweight, 1-pc. lid lifter has a durable aluminum handle and base, with impact protection guards around the magnets. The rubber grips make handling easier, and the included storage tray allows easy transport.
Show More Close
 

Technical Specifications

Item # 32MZ74
Mfr. Model # 9401-35
UNSPSC #27126101
Shipping Weight 20.84 lbs
Country of Origin USA *
Item Manhole Cover Lid Lifter
Capacity 500 lb.
Material Aluminum
Color Orange
Overall Height 34"
Overall Length 13"
Overall Width 8"
Features Durable Aluminum Handle and Base, Rubber Grips On Handles for Easier Handling, Impact Protection Guards Around The Magnets, Storage Tray for Mobility During Transportation,Made From Rare Neodymium That Doesn't Wear Out, 4 Used: 3.5" (8.89cm) x 2" (5.08cm)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.