Check Availability
  • ALLEGRO 

    Manhole Cover Lid Lifter, 660 lb., Slvr

  • Item # 32MZ67
  • Mfr. Model # 9401-25A
Manhole Cover Lid Lifter, 660 lb., Slvr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The powerful magnet in Allegro® Industries' manhole lid lifter minimizes stress and strain so that a single person can quickly and safely lift, remove, and replace heavy covers. Dual-position lifting points can pry loose stuck lids, eliminating the need for pry bars. The lifter assembly collapses for easy storage and transport.
Show More Close
 

Technical Specifications

Item # 32MZ67
Mfr. Model # 9401-25A
UNSPSC #27126101
Catalog Page 1781
Shipping Weight 48.3 lbs
Country of Origin USA *
Item Manhole Cover Lid Lifter
Capacity 660 lb.
Material Aluminum
Color Silver
Overall Height 79"
Overall Length 12"
Overall Width 30-1/2"
Collapsed Height 11-5/8"
Collapsed Length 36"
Collapsed Width 12-1/2"
Features Steel or Lightweight Aluminum Construction, Dual Position Lifting Points Provide The Power to Break Loose The Most Stubborn Covers, Breaks Down for Easy Storage; Magnet: Clamps to Cover without Any Special tools, Eliminates The Use of Pry Bars, for Safety Must Be In Contact with The Cover to Be Engaged, Two Strengths
Includes Aluminum Collapsible Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.