Check Availability
  • ALLEGRO 

    Magnetic Lid Lifter,Steel Dolly

  • Item # 5PTL7
  • Mfr. Model # 9401-25
Magnetic Lid Lifter,Steel Dolly Magnetic Lid Lifter,Steel Dolly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The 2-person lifting points help one person break loose the most stubborn covers, up to 36" in diameter, safely and with minimal back strain. The lifter collapses for easy transport and storage.
Show More Close
 

Technical Specifications

Item # 5PTL7
Mfr. Model # 9401-25
UNSPSC #27126101
Catalog Page 1781
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Manhole Cover Lid Lifter
Capacity 300 lb. for Round, 600 lb. for Flat
Material Steel
Color Orange
Overall Height 44"
Overall Length 72"
Overall Width 12"
Collapsed Height 11-5/8"
Collapsed Length 36"
Collapsed Width 12-1/2"
Features Dual Position Lifting Points Provide the Power to Break Loose the Most Stubborn Covers
Includes Steel Dolly, Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.