Check Availability
  • Respiratory Airline Hoses
  • ALLEGRO 

    High Pressure Air Line Hose, 25 ft. Length, Hansen Quick Connect Couplers, 3/8" Hose Inside Dia.

  • Item # 23UA42
  • Mfr. Model # 9101-25B
High Pressure Air Line Hose,  25 ft. Length,  Hansen Quick Connect Couplers,  3/8" Hose Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This high-pressure hose is for use with a supplied-air compressor.
Show More Close
 

Technical Specifications

Item # 23UA42
Mfr. Model # 9101-25B
UNSPSC #46182401
Catalog Page 1770
Shipping Weight 2.7 lbs
Country of Origin USA *
Item High Pressure Air Line Hose
For Use With Allegro Supplied Air Hood Respirators
Couplers Hansen Quick Connect
Length 25 ft.
Hose Inside Dia. 3/8"
Material Reinforced Braided Polyester
Standards OSHA 1910.134
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms