Check Availability
  • ALLEGRO 

    Hi-Viz Green Single EBA Wall Case

  • Item # 5LGJ0
  • Mfr. Model # 4550
Hi-Viz Green Single EBA Wall Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Corner mountable, this lightweight wall case is designed to hold up to two 5- or 10-min. EBAs and protect equipment from dust, moisture, and plant environments.
Show More Close
 

Technical Specifications

Item # 5LGJ0
Mfr. Model # 4550
UNSPSC #24112402
Catalog Page 1774
Shipping Weight 10.44 lbs
Country of Origin USA *
Item EBA Storage Cabinet
Color High Visibility Green
Dimensions 21" H x 14" W x 10" D
For Use With EBA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.