Check Availability
  • ALLEGRO 

    Fit Testing Solution,Saccharin,PK6

  • Item # 3PPN6
  • Mfr. Model # 2040-12K
Fit Testing Solution,Saccharin,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use the ALLEGRO® replacement saccharin (test) as a refill for the ALLEGRO saccharin fit test kit, No. 3PPN5 (sold separately). 2.5mL, pkg. of 6.
Show More Close
 

Technical Specifications

Item # 3PPN6
Mfr. Model # 2040-12K
UNSPSC #46182001
Catalog Page 1773
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Fit Testing Solution
Fit Testing Protocol Saccharin
Includes Time Use Ampules
Fluid Volume 2.5mL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.