Check Availability
Fit Testing Kit,PK2
  • ALLEGRO 

    Fit Testing Kit,PK2

  • Item # 9NLA8
  • Mfr. Model # 0203-01L
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9NLA8
Mfr. Model # 0203-01L
UNSPSC #46182005
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Fit Testing Solution
Fit Testing Protocol Isolamyl Acetate
Includes (2) 1 oz. Bottles of Test Agent
Fluid Volume 1 oz.

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.