Check Availability
  • Fit Testing
  • ALLEGRO 

    Fit Testing Kit, Irritant Smoke Fit Testing Protocol

  • Item # 3PRF9
  • Mfr. Model # 2055
Fit Testing Kit,  Irritant Smoke Fit Testing Protocol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The ALLEGRO® deluxe irritant smoke kit is designed for respirator fit testing. Kit includes a smoke fit tube with batteries which generates the required 200mL per minute of smoke, 6 smoke tubes with caps, and instructions.
Show More Close
 

Technical Specifications

Item # 3PRF9
Mfr. Model # 2055
UNSPSC #46182001
Catalog Page 1775
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Fit Testing Kit
Fit Testing Protocol Irritant Smoke
Includes Pump, (4) AA Batteries, (6) Smoke Tubes, 30" Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.