Check Availability
  • Fit Testing
  • ALLEGRO 

    Fit Check Ampules, Isolamyl Acetate Fit Testing Protocol, PK 10

  • Item # 3PPR1
  • Mfr. Model # 0201
Fit Check Ampules,  Isolamyl Acetate Fit Testing Protocol,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

ALLEGRO® respirator fit check ampules a provide a fast, safe, and easy method to perform qualitative respirator fit check. When activated, the ampules give off a nonirritating odor of banana oil (isoamyl acetate). If banana odor is detected by the wear, the respirator must be adjusted or replaced. Box of 10 ampules.
Show More Close
 

Technical Specifications

Item # 3PPR1
Mfr. Model # 0201
UNSPSC #46182001
Catalog Page 1775
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fit Check Ampules
Fit Testing Protocol Isolamyl Acetate
Includes Time Use Ampules
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.