Check Availability
  • ALLEGRO 

    Confined Space Tent Heater, 120V, 5115BtuH

  • Item # 3NPV5
  • Mfr. Model # 9401-50
Confined Space Tent Heater, 120V, 5115BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Manhole Equipment


• Tent Heater
Steel housing with enclosed heating elements and a sealed motor. Raises the temperature 50°F.
UL Listed; CSA Certified.
Show More Close
 

Technical Specifications

Item # 3NPV5
Mfr. Model # 9401-50
UNSPSC #42172009
Catalog Page 1781
Shipping Weight 14.62 lbs
Country of Origin USA *
Item Confined Space Tent Heater
Heater Voltage 120VAC
Amps AC 13
BtuH 5,115
Air Flow 115 cfm
Hz 60
Phase 1
Watts 1500
kW 1.5
Number of Heat Settings 1
Length 12"
Width 8"
Depth 12"
Height 12"
Cord Length 9 ft.
NEMA Plug 5-15P
Color Green
For Use With Work Tents
Manufacturers Warranty Length 1 yr.
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.