Check Availability
  • ALLEGRO 

    Axial Confined Space Blower, 1-1/2 HP, 115/230VAC Voltage, 3450 rpm Blower/Fan Speed

  • Item # 32MZ59
  • Mfr. Model # 9525-50EX
Axial Confined Space Blower, 1-1/2 HP, 115/230VAC Voltage, 3450 rpm Blower/Fan Speed
Qty
  • Web Price
    $2,368.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for positive and negative ventilation, this steel axial fan has a handle for easy transport.
Show More Close
 

Technical Specifications

Item # 32MZ59
Mfr. Model # 9525-50EX
UNSPSC #40101601
Catalog Page 1783
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Confined Space Blower
Type Axial
HP 1-1/2
Duct Dia. 20"
Material Steel
Blower/Fan Speed 3450 rpm
Maximum Flow in Free Air 6837 cfm
Voltage 115/230VAC
Amps 19.8/9.6
Color Orange
Length 19"
Width 22"
Height 22-1/2"
Standards UL Listed, IECex/ATEX/INMETRO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.