Check Availability
  • ALLEGRO 

    Ambient Air Pump,115VAC,0 to 15 psi

  • Item # 8A391
  • Mfr. Model # 9821 W/ 3/8 HANSEN
Ambient Air Pump,115VAC,0 to 15 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Allegro® Ambient Air Pump provides a portable air source for 1 to 2 respirator users or a single hood user. Features slip-resistant rubber feet that keeps pump in place. For use with constant flow respirators. Provides 4 carbon vanes for 5000 to 15000 hours of continuous use. Includes inlet, HEPA inline filters, adjustable pressure relief valve, pressure gauge and electric cord. NIOSH approved.
Show More Close
 

Technical Specifications

Item # 8A391
Mfr. Model # 9821 W/ 3/8 HANSEN
UNSPSC #46182007
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Ambient Air Pump
Couplers 3/8" Hansen
HP 3/4
Voltage 115
Amps 8.3 AC
CFM 0 to 10
Pressure 0 to 15 psi
Max. Number of Respirators 2
Max. Number of Hoods 1
For Use With Constant Flow Respirators
Features (4) Carbon Vanes Providing 5000 to 15000 hr. of Continuous Use
Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.