Check Availability
  • ALLEGRO 

    Air Driven Air Pump, 0 to 15 psi, Schrader

  • Item # 9RPT4
  • Mfr. Model # 9850 W/1/4 SCHRADER
Air Driven Air Pump, 0 to 15 psi, Schrader
Qty
  • Web Price
    $2,641.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9RPT4
Mfr. Model # 9850 W/1/4 SCHRADER
UNSPSC #46182007
Shipping Weight 108.0 lbs
Country of Origin USA *
Item Air Driven Ambient Air Pump
Couplers 1/4" Schrader
CFM 0 to 20
Pressure 0 to 15 psi
Max. Number of Respirators 4
Max. Number of Hoods 3
For Use With Constant Flow Respirators
Features (4) Carbon Vanes Providing 5000 to 15000 hr. of Continuous Use
Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.