Check Availability
  • Full Face Respirators
  • ALLEGRO 

    ALLEGRO Full Face Respirator, 5 pt. with Mesh Headnet Full Face Suspension Type, Mask Size: Universa

  • Item # 3WUX1
  • Mfr. Model # 9902
ALLEGRO Full Face Respirator, 5 pt. with Mesh Headnet Full Face Suspension Type, Mask Size: Universa
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a high-impact, antifog, distortion-free polycarbonate lens, this full-facepiece respirator is designed for high-pressure (150 psig) SAR systems, with a double-sealing flange for a close fit. The adjustable belt holds the air flow valve and the over-the-shoulder hose out of the way.
Show More Close
 

Technical Specifications

Item # 3WUX1
Mfr. Model # 9902
UNSPSC #46182004
Catalog Page 1770
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Full Face Respirator
Facepiece Material Silicone
Full Face Suspension Type 5 pt. with Mesh Headnet
Head Harness Material Rubber
Cartridges Included No
Mask Size Universal
Series 9901
Typical Application Non-IDLH Environments
Configured For Airline System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms