Check Availability
  • ALL GEAR 

    4 ft. Extra Strong Polyester Transformer Sling with 800 lb. Holding Capacity, Green

  • Item # 52ZW55
  • Mfr. Model # AGTS34-24-50G
4 ft. Extra Strong Polyester Transformer Sling with 800 lb. Holding Capacity, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW55
Mfr. Model # AGTS34-24-50G
UNSPSC #21102202
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Transformer Sling
Type Extra Strong
Size 3/4"
Waist Size One Size Fits Most
Length 4 ft.
Holding Capacity 800 lb.
Tensile Strength 8000 lb.
Material Polyester
Color Green
Features Balanced Lifting
* This product's country of origin is subject to change

Compliance and Restrictions