Check Availability
  • ALL GEAR 

    4 ft. Extra Strong Polyester Transformer Sling with 612 lb. Holding Capacity, Yellow

  • Item # 52ZW54
  • Mfr. Model # AGTS58-24-50Y
4 ft. Extra Strong Polyester Transformer Sling with 612 lb. Holding Capacity, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW54
Mfr. Model # AGTS58-24-50Y
UNSPSC #21102202
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Transformer Sling
Type Extra Strong
Size 5/8"
Waist Size One Size Fits Most
Length 4 ft.
Holding Capacity 612 lb.
Tensile Strength 6120 lb.
Material Polyester
Color Yellow
Features Balanced Lifting
* This product's country of origin is subject to change

Compliance and Restrictions