Check Availability
  • ALL GEAR 

    4 ft. Extra Strong Polyester Transformer Sling with 320 lb. Holding Capacity, Red

  • Item # 52ZW53
  • Mfr. Model # AGTS12-24-50R
4 ft. Extra Strong Polyester Transformer Sling with 320 lb. Holding Capacity, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW53
Mfr. Model # AGTS12-24-50R
UNSPSC #21102202
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Transformer Sling
Type Extra Strong
Size 1/2"
Waist Size One Size Fits Most
Length 4 ft.
Holding Capacity 320 lb.
Tensile Strength 3200 lb.
Material Polyester
Color Red
Features Balanced Lifting
* This product's country of origin is subject to change

Compliance and Restrictions