Check Availability
  • ALL GEAR 

    4 ft. Extra Strong Polyester Transformer Sling with 212 lb. Holding Capacity, Blue

  • Item # 52ZW52
  • Mfr. Model # AGTS38-24-50B
4 ft. Extra Strong Polyester Transformer Sling with 212 lb. Holding Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW52
Mfr. Model # AGTS38-24-50B
UNSPSC #21102202
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Transformer Sling
Type Extra Strong
Size 3/8"
Waist Size One Size Fits Most
Length 4 ft.
Holding Capacity 212 lb.
Tensile Strength 2112 lb.
Material Polyester
Color Blue
Features Balanced Lifting
* This product's country of origin is subject to change

Compliance and Restrictions