Check Availability
  • ALL GEAR 

    3" Extra Strong Aluminum Ring with 14,000 lb. Holding Capacity, Blue

  • Item # 52ZW47
  • Mfr. Model # AGLFR118
3" Extra Strong Aluminum Ring with 14,000 lb. Holding Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW47
Mfr. Model # AGLFR118
UNSPSC #21102202
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Ring
Type Extra Strong
Size 1-1/8"
Waist Size One Size Fits Most
Length 3"
Holding Capacity 14,000 lb.
Tensile Strength 14,000 lb.
Ring Size 1-1/8"
Material Aluminum
Color Blue
Features Reduce Rigging Friction
* This product's country of origin is subject to change

Compliance and Restrictions