Check Availability
  • ALL GEAR 

    3/8" dia. Technora/ Vectran Arborist Prusik Cord, Blue/Tan, 2 ft.

  • Item # 416P56
  • Mfr. Model # AGDBPTV1026
3/8" dia. Technora/ Vectran Arborist Prusik Cord, Blue/Tan, 2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416P56
Mfr. Model # AGDBPTV1026
UNSPSC #31151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Rope Item Prusik Cord
Rope Sub-Category Arborist
Rope Dia. 3/8"
Rope Material Technora/ Vectran
Rope Strand Count 24
Rope Length 2 ft.
Working Load Limit 630 lb.
Rope Core Strand Count 12
Rope Construction Double Braid
Tensile Strength 6300 lb.
Rope Core Yes
Elongation at 30% of Tensile 3.00%
Color Blue/Tan
Min. Breaking Strength (MBS) 450 lb.
Rope Type Static
Elongation at 300 lb. 0.5%
Package Type Bag
Elongation at 10% MBS 1.7%
Carrying Weight 1.60 lb.
Standards ANSI Z133-2012, 8.1.8
Includes (2) Sewn Eyes
* This product's country of origin is subject to change

Compliance and Restrictions