Check Availability
  • ALL GEAR 

    3/8" dia. Polyolefin All Purpose Dielectric Rope, Orange, 600 ft.

  • Item # 34E354
  • Mfr. Model # AG12SDE38
3/8" dia. Polyolefin All Purpose Dielectric Rope, Orange, 600 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight braided polyolefin rope is suitable for utility purposes where dielectric properties are needed.
Show More Close
 

Technical Specifications

Item # 34E354
Mfr. Model # AG12SDE38
UNSPSC #31151502
Shipping Weight 18.85 lbs
Country of Origin Canada *
Rope Item Dielectric Rope
Rope Sub-Category All Purpose
Rope Dia. 3/8"
Rope Material Polyolefin
Rope Strand Count 12
Rope Length 600 ft.
Working Load Limit 700 lb.
Rope Core Strand Count 0
Rope Construction Hollow Braid
Tensile Strength 3500 lb.
Rope Core No
Color Orange
Min. Breaking Strength (MBS) 3500 lb.
Package Type Spool
Carrying Weight 17 lb.
Standards ANSI Z359-07, ASTM 1701-05
* This product's country of origin is subject to change

Welcome Sign In