Check Availability
  • ALL GEAR 

    1" Extra Strong Aluminum Ring with 7000 lb. Holding Capacity, Blue

  • Item # 52ZW46
  • Mfr. Model # AGLFR34
1" Extra Strong Aluminum Ring with 7000 lb. Holding Capacity, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW46
Mfr. Model # AGLFR34
UNSPSC #21102202
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Ring
Type Extra Strong
Size 3/4"
Waist Size One Size Fits Most
Length 1"
Holding Capacity 7000 lb.
Tensile Strength 7000 lb.
Ring Size 3/4"
Material Aluminum
Color Blue
Features Reduce Rigging Friction
* This product's country of origin is subject to change

Compliance and Restrictions