Check Availability
  • ALL 

    24 Pacs Laundry Detergent Pacs, 6 PK

  • Item # 32GR81
  • Mfr. Model # CB458513
24 Pacs Laundry Detergent Pacs, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GR81
Mfr. Model # CB458513
UNSPSC #47131811
Shipping Weight 7.05 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover Laundry Detergent
Cleaner Form Pacs
Cleaner Container Type Bag
Cleaner Container Size 24 ct.
Fragrance Unscented
High Efficiency Compatibility No
Pack Count 6
Packs per Case 6
Color Blue
Contains Alcohols, Benzenesulfonic Acid, C10-16-Alkyl Derivatives, C12-16, Disodium Distyrylbiphenyl Disulfonate, Ethanolamine, Ethoxylated, Propylene Glycol, Sodium Salts
Item Laundry Detergent Pacs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms