Check Availability
  • ALERA 

    Black Mesh Desk Chair 18-1/2" Back Height, Arm Style: Adjustable

  • Item # 38EG79
  • Mfr. Model # ALEEN4217
Black Mesh Desk Chair 18-1/2" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EG79
Mfr. Model # ALEEN4217
UNSPSC #56101504
Shipping Weight 64.6 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Mesh
Seat Material Mesh
Back Material Mesh
Nominal Seat Height Range 18" to 22"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/8"
Seat Height Max. 22"
Back Height 18-1/2"
Arm Style Adjustable
Caster Type Hard Floor
Overall Height 43-1/4"
Overall Width 25-3/4"
Overall Depth 25-1/2"
Seat Width 20-1/2"
Seat Depth 18-1/8"
Back Width 18-1/2"
Number of Casters 5
Number of Glides 0
Series Eon
Back Color Black
Base Style 5-Star
Base Material Aluminum
Base Color Silver
Features Padded T-Bar Arms
Standards ANSI/BIFMA, CAL 133
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.