Check Availability
  • ALECO 

    ABS Swinging Door, Charcoal; Number of Doors: 2, 6 ft.W x 8 ft.H

  • Item # 9WM61
  • Mfr. Model # 434024
ABS Swinging Door, Charcoal; Number of Doors: 2, 6 ft.W x 8 ft.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WM61
Mfr. Model # 434024
UNSPSC #30171506
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Swinging Door
Door Height 8 ft.
Door Width 6 ft.
Door Color Charcoal
Swinging Door Material ABS
Number of Doors 2
Opening Height 8 ft.
Opening Width 6 ft.
Window Color Clear
Window Material Polycarbonate
Swinging Door Core Material Urethane
Window Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions