Check Availability
  • ALCONOX 

    300 lb. Drum Detergent; For Use On Hard Surfaces

  • Item # 42W977
  • Mfr. Model # 2203
300 lb. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $2,901.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phosphate-free, biodegradable powdered formula is ideal for under-counter and floor-standing lab washing machines. Low foaming and free rinsing, for reliable results with no residue.
Show More Close
 

Technical Specifications

Item # 42W977
Mfr. Model # 2203
UNSPSC #41103206
Shipping Weight 311.0 lbs
Country of Origin USA *
Item Detergent
Size 300 lb.
Container Type Drum
RTU Yield per Container 3840 Gallons of 1% Solution
Recommended Dilution 1.25 oz/gal
Color White
Fragrance None
Contains Surfactants and Builders
pH 11.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change