Check Availability
  • ALCONOX 

    15 gal. Drum Detergent; For Use On Hard Surfaces

  • Item # 42X032
  • Mfr. Model # 2015
15 gal. Drum Detergent; For Use On Hard Surfaces
Qty
  • Web Price
    $1,094.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Liquid formula combines acid and detergent to remove metal oxides, salts, and inorganic residues. Phosphate-free, biodegradable, and disposable.
Show More Close
 

Technical Specifications

Item # 42X032
Mfr. Model # 2015
UNSPSC #41103206
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Detergent
Size 15 gal.
Container Type Drum
RTU Yield per Container 6,000 Gal of 1% Solution
Recommended Dilution 1.25-2.5 oz/gal
Color Clear
Fragrance None
Contains Surfactants, Organic Acids and Builders
pH 2.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change