Check Availability
  • ALCONOX 

    100 Tablets Dispenser Box Detergent; For Use On Hard Surfaces

  • Item # 42W999
  • Mfr. Model # 1500
100 Tablets Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W999
Mfr. Model # 1500
UNSPSC #41103206
Shipping Weight 8.17 lbs
Country of Origin USA *
Item Detergent
Size 100 Tablets
Container Type Dispenser Box
RTU Yield per Container 300 pipet loads
Recommended Dilution 2 tablets/use
Color White
Fragrance None
Contains Surfactants and Builders
pH 6.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change