Check Availability
  • ALCONOX 

    1 qt. Dispenser Box Detergent; For Use On Hard Surfaces

  • Item # 42X001
  • Mfr. Model # 1632-1
1 qt. Dispenser Box Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X001
Mfr. Model # 1632-1
UNSPSC #41103206
Shipping Weight 2.96 lbs
Country of Origin USA *
Item Detergent
Size 1 qt.
Container Type Dispenser Box
RTU Yield per Container 50 Gallons of 0.5% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Potassium Hydroxide, Bleach and Builders
pH 12
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.