Check Availability
  • ALCONOX 

    1 qt. Bottle Detergent; For Use On Hard Surfaces

  • Item # 42X022
  • Mfr. Model # 1832-1
1 qt. Bottle Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X022
Mfr. Model # 1832-1
UNSPSC #41103206
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Detergent
Size 1 qt.
Container Type Bottle
RTU Yield per Container 25 Gal of 1% Solution
Recommended Dilution 1.25-2.5 oz/gal
Color Clear
Fragrance None
Contains Surfactants, Organic Acids and Builders
pH 2.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change