Check Availability
  • ALCONOX 

    1 qt. Bottle Detergent; For Use On Hard Surfaces

  • Item # 42X016
  • Mfr. Model # 1232
1 qt. Bottle Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X016
Mfr. Model # 1232
UNSPSC #41103206
Shipping Weight 30.33 lbs
Country of Origin USA *
Item Detergent
Size 1 qt.
Container Type Bottle
RTU Yield per Container 300 Gal of 1% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
pH 8.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close