Check Availability
1 gal. Bottle Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X041
Mfr. Model # 1901
UNSPSC #41103206
Shipping Weight 36.9 lbs
Country of Origin USA *
Item Detergent
Size 1 gal.
Container Type Bottle
RTU Yield per Container 200 gal of 2% Solution
Recommended Dilution 2.5-6.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
VOC Content 3.35 lbs/gal and less than 50 g/L at up to 5% use
pH 7
Flash Point Greater Than 93.3 Degrees C
For Use On Hard Surfaces
* This product's country of origin is subject to change