Check Availability
1 gal. Bottle Detergent; For Use On Hard Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X017
Mfr. Model # 1201-1
UNSPSC #41103206
Shipping Weight 9.65 lbs
Country of Origin USA *
Item Detergent
Size 1 gal.
Container Type Bottle
RTU Yield per Container 100 Gal of 1% Solution
Recommended Dilution 1.25 oz/gal
Color Clear
Fragrance None
Contains Surfactants and Builders
pH 8.5
Flash Point None
For Use On Hard Surfaces
* This product's country of origin is subject to change