Check Availability
  • ALC 

    Window Underlay, Pk5

  • Item # 15E782
  • Mfr. Model # 11699
Window Underlay, Pk5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet features a large viewing window and protective underlay; 1-pc. construction won't leak. Cabinet comes complete with gun and hose, ready to hook up to air and add abrasive. Can be used with small shop vacs as a dust collector (shop vac not included).
Show More Close
 

Technical Specifications

Item # 15E782
Mfr. Model # 11699
UNSPSC #23101517
Catalog Page 2400
Shipping Weight 0.7 lbs
Country of Origin USA *
Blasting Accessory Grouping Windows
Item Window Underlay
For Use With 15E779
Size 12 x 30"
Material Polystyrene
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions