Check Availability
  • ALBRECHT 

    Keyless Drill Chuck, 0.0312" to 0.500" Capacity, 4MT Mounting Size

  • Item # 41LK33
  • Mfr. Model # 73030
Keyless Drill Chuck, 0.0312" to 0.500" Capacity, 4MT Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK33
Mfr. Model # 73030
UNSPSC #27112807
Shipping Weight 3.41 lbs
Country of Origin Germany *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.500"
Capacity Min. 0.0312"
Mounting Size 4MT
Mounting Type Integral
Nominal Capacity 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.