Check Availability
Keyless Drill Chuck, 0.0312" to 0.500" Capacity, J33 Mounting Size
  • ALBRECHT 

    Keyless Drill Chuck, 0.0312" to 0.500" Capacity, J33 Mounting Size

  • Item # 41LK27
  • Mfr. Model # 70090
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK27
Mfr. Model # 70090
UNSPSC #27112807
Shipping Weight 2.14 lbs
Country of Origin Germany *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.500"
Capacity Min. 0.0312"
Mounting Size J33
Mounting Type Jacobs Taper
Nominal Capacity 1/2"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.