Check Availability
  • ALBRECHT 

    Keyless Drill Chuck, 0" to 0.125" Capacity, J0 Mounting Size

  • Item # 41LK22
  • Mfr. Model # 70020
Keyless Drill Chuck, 0" to 0.125" Capacity, J0 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 41LK22
Mfr. Model # 70020
UNSPSC #27112807
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Ball Bearing
Capacity Max. 0.125"
Capacity Min. 0"
Mounting Size J0
Mounting Type Jacobs Taper
Nominal Capacity 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.