Check Availability
  • ALBA 

    Literature Floor Display Rack, Gray

  • Item # 35W636
  • Mfr. Model # ABADDEXPO6
Literature Floor Display Rack, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W636
Mfr. Model # ABADDEXPO6
UNSPSC #44111512
Shipping Weight 20.15 lbs
Country of Origin China *
Item Literature Floor Display Rack
Type Magazine Display Rack
Construction Metal, Plastic
Height 36-5/8"
Width 13-3/8"
Depth 19-3/4"
Color Black/Metallic Gray Steel
Number of Compartments 6
For Use With Magazines
Includes (4) Anti-Slip Pads
* This product's country of origin is subject to change

Compliance and Restrictions