Check Availability
  • Electric Strikes
  • ALARM LOCK 

    Medium Duty Electric Deadbolt Lock with 1500 lb. Pull Force and Satin Aluminum Finish

  • Item # 45AF11
  • Mfr. Model # 103
Medium Duty Electric Deadbolt Lock with 1500 lb. Pull Force and Satin Aluminum Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AF11
Mfr. Model # 103
UNSPSC #46171503
Shipping Weight 2.47 lbs
Country of Origin Dominican Republic *
Item Electric Deadbolt Lock
For Use With Rim Mounted Exit Devices
Performance Medium Duty
Failure Mode Fail Safe
Input Voltage 24VDC
Door Frame Type Metal/Wood
Faceplate Width 1-3/4"
Faceplate Height 3-1/2"
Faceplate Depth 1-1/2"
Pull Force 1500 lb.
Grade 1
Fire Rated No
Finish Satin Aluminum
Material Aluminum
Bolt Throw 5/8"
Features Easy to Install with Their Own Deadbolt Keeper,Designed to Fit Narrow Stile Doors
Standards ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In