Check Availability
  • ALARM LOCK 

    Access Control Keypad, 3000, 2000UserCodes

  • Item # 45AF17
  • Mfr. Model # PDK3000 US3
Access Control Keypad, 3000, 2000UserCodes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AF17
Mfr. Model # PDK3000 US3
UNSPSC #46171503
Shipping Weight 3.0 lbs
Country of Origin Dominican Republic *
Item Access Control Keypad
Access Type Keypad and Proximity Card Reader
Interface AL-PRE/DL-Windows
Case Material Metal
Finish Bright Brass
Series 3000
Height 6"
Width 4"
Number of Keys 12
Timed Entry Allowance 1 to 99 sec.
Power Required 12 to 24VAC/DC
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail 40,000
Max. User Codes 2000
Max. Proximity Range At Lock
Standards UL Listed
Weather Resistant Yes
For Use With Electronic Locks
Features Basic User Codes, An Be Used to Activate or Deactivate A Door Strike, Automated Unlock/Lock
Includes Manual/Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms