Check Availability
  • ALARM CONTROLS 

    Lock, Gate Lock, Holds 1200 lb. Force, SS

  • Item # 52ND19
  • Mfr. Model # 1200WP
Lock, Gate Lock, Holds 1200 lb. Force, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ND19
Mfr. Model # 1200WP
UNSPSC #46171503
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Gate Lock
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 440mA
Amp Draw @ 24V 260mA
Input Voltage 12/24VDC
Projection from Wall (In.) 1-5/8
Features Weatherproof
Total Projection (In.) 1-5/8
Holding Force (Lb.) 1200
Armature Length (In.) 7-1/2
Armature Width (In.) 2-3/8
Armature Depth (In.) 9/16
Lock Body Length (In.) 7-1/2
Lock Body Width (In.) 2-5/8
Lock Body Depth (In.) 1-5/8
Strike Plate Length (In.) 7-1/2
Strike Plate Width (In.) 2-3/8
Strike Plate Depth (In.) 9/16
Mfr. Series 1200
Release Delay Instantaneous
Finish Stainless Steel
Standards UL Listed
For Use With Sliding and Swinging Gates
Includes Self Drilling TEC Screws
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms