Check Availability
  • AKRO-MILS 

    Steel Wire Mobile Bin Shelving with 30 Bins, 60"W x 24"D x 68"H, Load Capacity: 500 lb., Silver

  • Item # 4KEV3
  • Mfr. Model # AWS2460M30358
Steel Wire Mobile Bin Shelving with 30 Bins, 60"W x 24"D x 68"H, Load Capacity: 500 lb., Silver Mobile Bin Shelving,68" H,30 Bins,Beige
Qty
  • Web Price
    $1,197.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.
Show More Close
 

Technical Specifications

Item # 4KEV3
Mfr. Model # AWS2460M30358
UNSPSC #24102004
Catalog Page 1284
Shipping Weight 288.0 lbs
Country of Origin China *
Item - Bin Shelving Mobile Bin Shelving
Overall Depth 24"
Overall Width 60"
Overall Height 68"
Bin Style Shelf Bin
Bin Depth 20-1/2"
Bin Width 11"
Bin Height 7"
Bin Material Polymer
Bin Color Beige
No. of Shelves 6
Total Number of Bins 30
Load Capacity 500 lb.
Shelf Capacity 80 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. 30358BEIGE Bins
Caster Dia. 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close