Check Availability
  • AKRO-MILS 

    Steel Wire Bin Shelving with 18 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver

  • Item # 4KEU5
  • Mfr. Model # AWS143630250R
Steel Wire Bin Shelving with 18 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver
Qty
  • Web Price
    $452.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.
Show More Close
 

Technical Specifications

Item # 4KEU5
Mfr. Model # AWS143630250R
UNSPSC #24102004
Catalog Page 1281
Shipping Weight 109.0 lbs
Country of Origin China *
Item - Bin Shelving Bin Shelving
Overall Depth 14"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 14-3/4"
Bin Width 16-1/2"
Bin Height 7"
Bin Material Polymer
Bin Color Red
No. of Shelves 4
Total Number of Bins 18
Load Capacity 2000 lb.
Shelf Capacity 500 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. 30250RED Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close