Check Availability
  • AKRO-MILS 

    Steel Wire Bin Shelving with 60 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver

  • Item # 45MV94
  • Mfr. Model # AWS143636462BK
Steel Wire Bin Shelving with 60 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver
Qty
  • Web Price
    $668.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MV94
Mfr. Model # AWS143636462BK
UNSPSC #24102004
Shipping Weight 185.0 lbs
Country of Origin China *
Item - Bin Shelving Bin Shelving
Overall Depth 14"
Overall Width 36"
Overall Height 74"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 6-3/4"
Bin Height 4"
Bin Material Polymer
Bin Color Red
No. of Shelves 12
Total Number of Bins 60
Load Capacity 2000 lb.
Shelf Capacity 160 lb.
Color Silver
Number of Sides 1
Finish Powder Coated
Material Steel Wire
Includes Mfr. No. 36462BK Bins
* This product's country of origin is subject to change

Compliance and Restrictions