Check Availability
  • AKRO-MILS 

    Steel Wire Bin Shelving with 48 Bins, 48"W x 24"D x 74"H, Load Capacity: 2000 lb., Silver

  • Item # 40K522
  • Mfr. Model # AWS244830174SC
Steel Wire Bin Shelving with 48 Bins, 48"W x 24"D x 74"H, Load Capacity: 2000 lb., Silver
Qty
  • Web Price
    $1,147.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.
Show More Close
 

Technical Specifications

Item # 40K522
Mfr. Model # AWS244830174SC
UNSPSC #24102004
Shipping Weight 295.0 lbs
Country of Origin China *
Item - Bin Shelving Bin Shelving
Overall Depth 24"
Overall Width 48"
Overall Height 74"
Bin Style Shelf Bin
Bin Depth 23-5/8"
Bin Width 11-1/8"
Bin Height 4"
Bin Material Polymer
Bin Color Clear
No. of Shelves 12
Total Number of Bins 48
Load Capacity 2000 lb.
Shelf Capacity 160 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. 30184SCLAR Bins
* This product's country of origin is subject to change

Compliance and Restrictions