Check Availability
  • AKRO-MILS 

    Steel Wire Bin Shelving with 96 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver

  • Item # 3FYW7
  • Mfr. Model # AWS143630120R
Steel Wire Bin Shelving with 96 Bins, 36"W x 14"D x 74"H, Load Capacity: 2000 lb., Silver
Qty
  • Web Price
    $622.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from steel with a chrome finish, this shelving system comes complete with plastic storage bins. The open wire design minimizes dust accumulation and improves visibility.
Show More Close
 

Technical Specifications

Item # 3FYW7
Mfr. Model # AWS143630120R
UNSPSC #24102004
Catalog Page 1282
Shipping Weight 151.0 lbs
Country of Origin China *
Item - Bin Shelving Bin Shelving
Overall Depth 14"
Overall Width 36"
Overall Height 74"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 4-1/8"
Bin Height 4"
Bin Material Polymer
Bin Color Red
No. of Shelves 12
Total Number of Bins 96
Load Capacity 2000 lb.
Shelf Capacity 160 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. 30120RED Bins
* This product's country of origin is subject to change

Compliance and Restrictions